Beli karcher nt 48 1 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)Deskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)Deskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- KARCHER HOME & GARDEN Wet and Dry Vacuum Cleaner (Penyedot Debu)Deskripsi:The WD 2 Plus V-12/4/18/C impresses with its compact design and is super-powerful and energy-efficient – and with power consumption of only 1000 W. The machine achieves top cleaning results for dry, wet, fine and coarse dirt. The wet and dry vacuum cleaner has a robust and impact-resistant 12 litre plastic container, 4 metre cable, as well as 1.8 metre long suction hose with straight handle, Clips floor nozzle and fleece filter bag. The single-piece cartridge filter allows dry and wet dirt to be vacuumed without filter replacement and can be installed on the filter basket by turning clockwise. The vacuum cleaner also has a practical blower function, which can be used in places where vacuuming is difficult. The storage area on the machine head is used for the safe storage of tool and small parts. Tubes and floor nozzles can also be quickly and conveniently parked in the park position on the bumper. On top of this, the machine boasts space-saving storage, simple accessory storage, the "Pull & Push" locking system and an ergonomically shaped carrying handle for comfortable transport.Application Areas :- Outdoor areas, patios and gardens- Interior car cleaning- Garage- Cellar- Low water volumes- Entrance area- Hobby roomatribut:
- Standard Accessory ID (mm): 35
- KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)Deskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- RYU Vacuum Cleaner (Penyedot Debu)Deskripsi:Vacuum Cleaner RVC20L is One of The Best Dry Vacuum Cleaner. Requires 800W Electricity to Produce Suction Power of More Than 15Kpa. With a Capacity of 20L Tank, Suitable For Use in All Rooms of The House.atribut:
- Frequency (Hz): 50
- K3L License: Yes
- KARCHER Professional Industrial Vacuum Cleaners (Penyedot Debu)Deskripsi:The IVC 60/12-1 Tact EC H Z22 is a compact industrial vacuum with wear-resistant EC motor and an interface for all standard machine control systems. It is therefore ideally equipped for continuous operation in automated systems. The reliable industrial vacuum is designed for use in manufacturing areas and for cleaning production machinery in ATEX zone 22. The machine is also suitable for areas where there are dusts in dust class H, which are harmful to health, or for areas with very strict hygiene standards. Equipment - Accessories in scope of delivery, No
- NILFISK Vacuum Cleaner Wet and Dry (Penyedot Debu)Deskripsi:The Nilfisk wet and dry range of vacuum cleaners includes durable machines from 20 to 75 liters that can take on any application, big or small. With outstanding performance and features like easy emptying and corrosion resistance, our range of wet and dry
- Innotechs Wet and Dry Vacuum Cleaner (Penyedot Debu)atribut:
- Voltage (V): 220-240
- Functions: Wet and Dry
- NILFISK Vacuum Wet and Dry (Penyedot Debu)Deskripsi:The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Penyedot Debu)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
- KARCHER Professional Dry Vacuum Cleaners (Penyedot Debu)Deskripsi:Standard equiped with a high effective fleece filter bag which allows an up to three times higher filter bag volume in contrast to a paper filter bag. This is a benefit that pays for itself since the operating periods between filter bag changes are longer. The T 12/1 eco!efficiency motor performance, air flow and the 6-stage filter system (incl. microfilter as special option) have been designed in such a way that there is hardly any loss of suction power. Its low centre of gravity provides stability. The power cable can be wind up in between the cable storage or onto a pull-out cable hook as a fast storage when often changing the location, e.g. cleaning objects in hotels, ect. Special feature: the floor tool plugs into the accessory holder (on the back of the unit) and can be used as a complete accessory fixation at the machine after work. The suction hose on the unit has a simple but effective plug-in clip system. You push the hose on to the unit's intake stub, a resilient ring engages – that's all. This system ensures that the suction hose does not become detached when the unit is pulled along behind the user. The new clip system (change without tools) on the bend allows an easy extension of the suction hose of additional 2,5 m (extra extension suction hose - part number 6.906-237.0) for e.g. cleaning steps, stairways, etc. With the power brush ESB 28 (additional accessory) the T 12/1 eco!efficiency converts into a brush-type vacuum cleaner. In cases where the hygienic standards are particularly stringent, a HEPA filter which retains very fine particles (99.95% retention rate) can be fitted (instead the standard air exhaust filter) in addition to the paper filter bag. Equipment - Suction hose, 2.5 m - Suction Tube, 2 piece(s), 0.5 m - Filter bag, fleece - Container material, plastic - Clip system for hose extension - Safety class, II - Permanent filter basket, fleece
- BOSCH Wet and Dry Vacuum Cleaner (Penyedot Debu)atribut:
- Filter Surface Area (cm²): 2300
- K3L License: Yes
- Number of Wheels: 4
- Voltage (V): 230
Daftar Harga karcher nt 48 1 Terbaru October 2026
| KARCHER Professional Wet & Dry Cleaners (Penyedot Debu) | Rp3.099.900 |
| KARCHER Professional Vacuum Cleaner Basah & Kering (Penyedot Debu) | Rp2.899.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu) | Rp1.699.900 |
| KARCHER HOME & GARDEN Wet and Dry Vacuum Cleaner (Penyedot Debu) | Rp2.899.900 |
| KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu) | Rp969.900 |
| RYU Vacuum Cleaner (Penyedot Debu) | Rp819.900 |
| NILFISK Vacuum Cleaner Wet & Dry Type for Industrial Use (Penyedot Debu) | Rp11.999.900 |
| KARCHER Professional Industrial Vacuum Cleaners (Penyedot Debu) | Rp46.999.900 |
| KRISBOW Vacuum Cleaner Kering (Penyedot Debu) | Rp899.900 |
| NILFISK Vacuum Cleaner Wet and Dry (Penyedot Debu) | Rp8.899.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/P101543543-1.jpg)
/74P103766256-1.jpg)
/P101542898-4.jpg)
/ccP108171444-1.jpg)
/6pP103953241-6.jpg)
/P102173985-1.jpg)
/63P105563219-1.jpg)
/4xP103766177-1.jpg)
/d7P103950475-3.jpg)
/P102174876-1.jpg)
/P101000114-2.jpg)

/P103083287-1.jpg)
/4iP103953162-1.jpg)
/P101542256-1.jpg)
/a0P102266360-7.jpg)
/2qP103766098-1.jpg)
/j9P102078693-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)